Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL

  • Mfr # 4160502S2

  • Zoro # G509930775


product price:  $118.99
/pk 8, $14.87/ea
Free Shipping & Returns

Key Features

Length
72"
Thickness
5.5mm
Material
SPC Flooring
Width
9"
Collection
Water Proof Floating Click - Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4160502S2
Zoro #
G509930775
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
72"
Thickness
5.5mm
Width
9"

Details

Color
Silver Pearl
Material
SPC Flooring
Collection
Water Proof Floating Click - Rectangle

Description

9in x 72in 20 MIL / EIR Painted Bevel w IXPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products