This item is Discontinued.

Northwest Northwest 1COL129000075RET COL 129 University of Virginia Tech Invert Pillow 1COL129000075RET

Northwest 1COL129000075RET COL 129 University of Virginia Tech Invert Pillow (Discontinued)

  • Mfr # 1COL129000075RET
  • Zoro # G503777178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1COL129000075RET
Zoro #
G503777178
UPC #
190604052663
Country of Origin
China

Description

Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.

Specifications
  • Size: 20"
  • Material: 100% Acrylic
  • League: NCAA
  • Team Name: University of Virginia
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.