This item is Discontinued.

Northwest Northwest 1MAR051000029RET Deadpool We Are All Here Entertainment Woven Tapestry Throw Blanket 1MAR051000029RET

Northwest 1MAR051000029RET Deadpool We Are All Here Entertainment Woven Tapestry Throw Blanket (Discontinued)

  • Mfr # 1MAR051000029RET
  • Zoro # G203684455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MAR051000029RET
Zoro #
G203684455
UPC #
190604024127
Country of Origin
China

Description

Display this artistic Woven Tapestry Throw Blanket by The Northwest Company designed around your favorite characters. These tapestries have fringes around the outside edges and are woven in finely colored thread to show off detailed colors and features. The high quality of the design and weaving process makes this Made in America throw a stand out choice as a room accent, bed covering, throw blanket or even a wall-hanging.

Specifications
  • Design: Deadpool We Are All Here Entertainment
  • Size: 48"x 60"
  • Material: 100% Polyester
  • Weight: 1.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.