This item is Discontinued.

Northwest Northwest 1NBA129000002RET NBA 129 Boston Celtics Invert Pillow 1NBA129000002RET

Northwest 1NBA129000002RET NBA 129 Boston Celtics Invert Pillow (Discontinued)

  • Mfr # 1NBA129000002RET
  • Zoro # G403871518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBA129000002RET
Zoro #
G403871518
UPC #
190604082882
Country of Origin
China

Description

Rest your head on this Officially licensed NCAA Invert. Woven Pillow by The Northwest Company. This double-sided square pillow features your favorite college team's logo on a solid background on one side and a team slogan or saying on the other. Not only is this unbelievably soft to relax on, but is also the perfect, intricately woven decoration for your couch or bed. Outfit your home with some team spirit or show off this awesome throw pillow in the office. Spot clean only.

Specifications
  • Size: 20"
  • Material: 100% Acrylic
  • League Name: NBA
  • Team Name: Boston Celtics
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.