Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wall Mounted Electric Fireplace 13 Backlight Colors and Remote Control

  • Mfr # 80-BL31-2002

  • Zoro # G222434840


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
16.8 in
Color
Silver
Depth
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BL31-2002
Zoro #
G222434840
UPC #
191344964605
Country of Origin
China

Dimensions

Height
16.8 in
Width
5 in
Depth
30.5 in

Details

Color
Silver

Description

Add a stunning visual accent and a convenient heating option to your living room, home office, or bedroom with this Electric Wall Fireplace With Backlights by Northwest. With a low setting of 750W and a high setting of 1500W, the electric fireplace heater effectively warms rooms up to 400-square-feet while enhancing your decor with its elegant brushed silver exterior. This fireplace insert allows you to choose between 13 backlighting options to match your room's color scheme or change it up while entertaining guests. The included remote control has options to adjust the brightness, color, and heat setting on this faux fireplace to match your mood or comfort level. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Fire Places Electric Fireplace by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products