36-Inch Wall Mounted Electric Fireplace Curved Glass Heater with Removable Stand

  • Mfr # 80-WSG032

  • Zoro # G122434841


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Height
22 in
Width
36 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-WSG032
Zoro #
G122434841
UPC #
886511801080
Country of Origin
China

Dimensions

Depth
5 in
Height
22 in
Width
36 in

Details

Color
Black

Description

Safely bring the beauty and warmth of a fire to your home with the 36-Inch Wall Mount Electric Fireplace by Northwest. This wall mounted electric fireplace features color-changing flames and three heat settings, including a no-heat option, so you can take full control of the temperature in any room. Mount this wall fireplace heater using the included hardware or place it on the removable stand to enjoy it as an electric fire place for the living room and bedroom. The convenient remote including with this electric freestanding fireplace allows you to control the heat setting, flame dimmer, and activation with the push of a button. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplaces for Bedrooms and Living Rooms by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.