36-Inch Wall Mounted Electric Fireplace Modern Fireplace with Floor Stand, Remote, Adjustable Heat

  • Mfr # 80-WSG03

  • Zoro # G122434827


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Height
18 in
Depth
36 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-WSG03
Zoro #
G122434827
UPC #
886511801097
Country of Origin
China

Dimensions

Width
4.75 in
Height
18 in
Depth
36 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 36-Inch Fireplace Insert by Northwest. This versatile fire place for the living room includes mounting hardware for easy installation above your mantle or on your bedroom wall, as well as a removable stand that allows for freestanding use on your floor. The remote-controlled adjustable flame brightness and two different heat settings allow you to easily transform your living space into a lap of luxury, while the flat black finish of the front panel will add a stunning modern look to any room of your home. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplace Inserts by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.