60in Wall Mounted Electric Fireplace Recessed Heater with Front Vent, Remote, LED Flames

  • Mfr # 80-EFFV-6

  • Zoro # G622434822


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21.5 in
Width
5.5 in
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-EFFV-6
Zoro #
G622434822
UPC #
194189335128
Country of Origin
China

Dimensions

Height
21.5 in
Width
5.5 in
Depth
60 in

Details

Color
Black

Description

Enjoy the warmth and look of a real fireplace without the inconvenience with this Wall-Mounted Electric Fireplace by Northwest. Mix and match the three ambiance-enhancing LED flame color options and 10 fuel bed hues with the included electric fireplace logs, acrylic crystals, and stone pebbles to instantly transform your living space to suit your mood, and rely on two heat and a no-heat settings to maintain a comfortable temperature in your living room, bedroom or office year-round. Designed to heat up to 400-square-foot spaces, this crisp white wall fireplace also recesses in the wall for a sleek presentation and boasts an automatic timer you can set between 30 minutes and 8 hours for added safety. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Wall-Mounted Electric Fireplaces and Electric Heaters by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.