Electric Fireplace 60 in Wall Mounted with Fire Crackling Sounds & Remote to Adjust LED Flames

  • Mfr # 80-BEF-60W

  • Zoro # G522434830


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
18 in
Depth
60 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BEF-60W
Zoro #
G522434830
UPC #
197315861409
Country of Origin
China

Dimensions

Width
5 in
Height
18 in
Depth
60 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 60-Inch Wall Fireplace Electric with Remote Control by Northwest. This faux fireplace includes a remote control that lets you power the unit on and off, change between low (750W), high (1500W), and no heat settings, set a 30-minute to 8-hour automatic shutoff timer, switch up the color-changing effects, adjust the brightness of the flames, or control the flame speed from anywhere in the room. The versatile fireplace insert includes mounting hardware for easy wall mounted or recessed installation below your mantle or on your bedroom wall, making it a great addition to any space as functional room decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.