Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72in Wall Mounted Electric Fireplace with Bluetooth Speakers and Remote to Adjust LED Flames

  • Mfr # 80-BEF-72B

  • Zoro # G922434812


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Width
4.28 in
Color
Black
Depth
72 in
Height
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BEF-72B
Zoro #
G922434812
UPC #
197315861423
Country of Origin
China

Dimensions

Width
4.28 in
Depth
72 in
Height
20.47 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 72-Inch Wall Fireplace Electric with Remote Control by Northwest. This faux fireplace includes a remote control that lets you power the unit on and off, change between low (750W), high (1500W), and no heat settings, set an automatic shutoff timer from 30-minutes up to 8-hours, adjust the brightness of the orange and blue flames, or control the temperature from anywhere in the room. The versatile fireplace insert includes mounting hardware for easy wall mounted or recessed installation below your mantle or on your bedroom wall as well as removable metal feet that allow for freestanding use on your floor, making it a great addition to any space as functional room decor. Important: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Northwest and only Fire Places Electric Fireplace by Northwest are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.