Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Northwest 80-BIOFP-2 Bio Ethanol Ventless Fireplace-Tabletop Cylinder Real Flame Smokeless Clean Burning 80-BIOFP-2

Northwest 80-BIOFP-2 Bio Ethanol Ventless Fireplace-Tabletop Cylinder Real Flame Smokeless Clean Burning (Discontinued)

  • Mfr # 80-BIOFP-2
  • Zoro # G604158937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BIOFP-2
Zoro #
G604158937
UPC #
192664165918
Country of Origin
Unknown

Description

Create warm ambience in your home or outdoor living spaces with the Bio Ethanol Portable Tabletop Ventless Cylinder Fireplace by Northwest. Fueled by smokeless, odorless, clean burning Bio Ethanol, this ventless real flame fireplace is an excellent decorative and functional piece for small gatherings, parties and ambience in any room of the house. The compact design makes it easy to move from place to place as needed, and it's ideal for indoor or outdoor places. This fireplace produces up to 2,000 BTUs to warm a 250 sq. ft. room. With a sleek modern design and a 360° view of the dancing flames behind clear tempered glass, this table top cylinder shaped fireplace is a stylish conversation piece!

Features
  • Metal flame snuffer included
  • Bio Ethanol Ventless Fireplace-Tabletop Cylinder Real Flame Smokeless Clean Burning
Specifications
  • Materials: Steel base (brushed silver), glass insert, burner, wool wick, 1 bag decorative rocks
  • Dimension: (L)6.5"x (W)6.5"x (H)10.6"
  • Burner Opening: 2.8"
  • Weight: 2.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.