This item is Discontinued.

Northwest Northwest 9060413215 Houston Rockets Raschel Street Design Blanket - 60 x 80 in. 9060413215

Northwest 9060413215 Houston Rockets Raschel Street Design Blanket - 60 x 80 in. (Discontinued)

  • Mfr # 9060413215
  • Zoro # G003873639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9060413215
Zoro #
G003873639
UPC #
190604132150
Country of Origin
China

Description

We are very pride to provide the NCAA, NFL, NCAA, MLS, NHL, MLB, NASCAR products and its accessories. Our extensive product line includes apparel and accessories, automotive accessories, collectibles, displays and supplies, full size authentic and mini helmets, home and office products, flags, banners, blankets, kitchen and dining and drinkware and tailgating items, toys and games, personal accessories and so much more.

Features
  • Houston Rockets Raschel Street Design Blanket
  • Comes with official product license
  • Best quality sporting goods
Specifications
  • Size: 60" x 80"
  • League Name: NBA
  • Team Name: Houston Rockets
  • Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.