Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Compact Binocular, 10 x 25 Magnification, Roof Prism, 303 ft @1000 yd Field of View BCR1025

Compact Binocular, 10 x 25 Magnification, Roof Prism, 303 ft @1000 yd Field of View (Discontinued)

  • Mfr # BCR1025
  • Zoro # G2158177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR1025
Zoro #
G2158177
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Height (In.)
1 3/8 in
Width (In.)
2 7/8 in

Details

Item
Binocular
Type
Compact
Magnification
10 x 25
Field of View
303 ft @1000 yd
Prism Type
Roof
Weather Resistant
Fog Resistant
Optical Lens Coating
Fully Coated
Weight
8 oz
Construction
Aluminum with Rubber Housing Insert
Min. Distance (Ft.)
33 ft
Tripod Mountable
No
Includes
Lens Cleaning Cloth and Polybag, Nylon Case with Belt Loop, Rubber Eye Cups

Description

Binoculars, Compact, Magnification 10x25, Field of View 303 Ft @1000 yd., Min Distance 33 ft., Weather Resistant Fog Proof, Prism Type Roof, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Housing Insert, Length 4 1/2 in. Width 2 7/8 in. Height 1 3/8 in. Includes Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.