Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Full-Size Binocular, 10 x 42 Magnification, Roof Prism, 264 ft @ 1000 yd Field of View BFR1042

Full-Size Binocular, 10 x 42 Magnification, Roof Prism, 264 ft @ 1000 yd Field of View (Discontinued)

  • Mfr # BFR1042
  • Zoro # G2761315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFR1042
Zoro #
G2761315
UPC #
853777002476
Country of Origin
China

Dimensions

Height (In.)
2 in
Width (In.)
5 1/2 in
Length (In.)
6 3/8 in

Details

Item
Binocular
Type
Full-Size
Magnification
10 x 42
Field of View
264 ft @ 1000 yd
Prism Type
Roof
Weather Resistant
Fog Resistant, Water Resistant
Optical Lens Coating
Fully Coated
Weight
28.8 oz
Construction
Rubber Armor
Tripod Mountable
No
Includes
Cleaning Cloth, Lens Cover, Nylon Case and Strap

Description

Binoculars, Full Size, Magnification 10 X 42, Field of View 264 ft. @ 1000 yd., Prism Type Roof, Length 6 1/3 in. Width 5 1/2 in. Height 2 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.