Mid-Size, Military Binocular, 8 x 30 Magnification, Porro Prism, 462 ft @ 1000 yd Field of View (Discontinued)
- Mfr # BFP0830
- Zoro # G1677243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFP0830
Zoro #
G1677243
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
6 1/8 in
Length (In.)
7 1/8 in
Height (In.)
2 1/8 in
Details
Item
Binocular
Type
Mid-Size, Military
Magnification
8 x 30
Field of View
462 ft @ 1000 yd
Prism Type
Porro
Weather Resistant
Fog Resistant, Water Resistant
Optical Lens Coating
Fully Coated
Tripod Mountable
Yes
Includes
Cleaning Cloth, Lens Cover, Nylon Case and Strap
Weight
35.2 oz
Construction
Rubber Armor
Description
Binoculars, Full Size, Military, Magnification 8 X 30, Field of View 462 ft. @ 1000 yd., Prism Type Porro, Length 7 3/32 in. Width 6 7/64 in. Height 2 11/64 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.