Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Super-Compact Binocular, 8 x 21 Magnification, Roof Prism, 387 ft @1000 yd Field of View BSR0821

Super-Compact Binocular, 8 x 21 Magnification, Roof Prism, 387 ft @1000 yd Field of View (Discontinued)

  • Mfr # BSR0821
  • Zoro # G1032841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSR0821
Zoro #
G1032841
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 1/2 in
Height (In.)
1 3/8 in
Length (In.)
3 5/8 in

Details

Item
Binocular
Type
Super-Compact
Magnification
8 x 21
Field of View
387 ft @1000 yd
Prism Type
Roof
Weather Resistant
Fog Resistant
Optical Lens Coating
Fully Coated
Includes
Lens Cleaning Cloth and Polybag, Nylon Case with Belt Loop, Rubber Eye Cups
Weight
5.6 oz
Construction
Aluminum with Rubber Housing Insert
Min. Distance (Ft.)
27 ft
Tripod Mountable
No

Description

Binoculars, Super-Compact, Magnification 8 x 21, Field of View 387 ft. @1000 yd., Prism Type Roof, Length (In.) 3-5/8, Width (In.) 2-7/16, Height (In.) 1-3/8, Construction Aluminum with Rubber Housing Insert, Lens Coating Fully, Min. Distance (Ft.) 27, Tripod Mountable No, Weather Resistant Fog Proof, Weight 5.6 oz., Includes Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.