Shop NORTHWEST
See all product information
Create Account
Bio Ethanol Tabletop Fire Pit Indoor/Outdoor Ventless Fireplace Clean Burning Portable Heat
- Mfr # 80-BIOFP-1
- Zoro # G822434813
product price:Â
$
58.35
/ea
Key Features
Material
Steel, Tempered Glass, and Wool Wick
Length
14 in
Width
7.25 in
Height
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-BIOFP-1
- Zoro #
- G822434813
- UPC #
- 192664165901
- Country of Origin
- China
- Item
- Fireplace
- Material
- Steel, Tempered Glass, and Wool Wick
- Color
- Black
- Includes
- Fireplace, Metal Flame Snuffer
Dimensions
- Length
- 14 in
- Width
- 7.25 in
- Height
- 8 in
- Size
- 1 Piece
Description
Create a warm and inviting glow in your indoor or outdoor living spaces with the Bio Ethanol Tabletop Fire Pit by Northwest. This pack of two mini fireplaces doesn't require a chimney vent to operate and is fueled by clean-burning bio ethanol (not included). The odorless portable fireplace provides 2,000 BTUs of heat to comfortably warm rooms up to 250-square-feet and includes a snuffer tool to light or put out the fire. The tabletop fire pit's unique see-through tempered glass offers you a safe and enjoyable 360-degree view of the dancing flames at parties or get-togethers. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Bio Ethanol Tabletop Fire Pits by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.