Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner TV Stand with Electric Fireplace Fits 55in TVs Console with Storage Cabinet

  • Mfr # 80-FPWF-M7

  • Zoro # G922434829


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/White
Depth
47.6 in
Height
29.8 in
Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FPWF-M7
Zoro #
G922434829
UPC #
196593701827
Country of Origin
China

Dimensions

Depth
47.6 in
Height
29.8 in
Width
20.1 in

Details

Color
Brown/White

Description

Add a spark of style to any room in your home with the Television Stands by Northwest. The 6 open shelves on this piece of furniture create ample functional storage for cable boxes, DVDs, gaming consoles, books, movies, and home décor as well as 2 convenient cord management holes for wiring. The fireplace heater features energy efficient LED flames with buttons to use it with or without flames, to adjust the heat settings, and to power the unit on - all of which can be controlled by the included remote control with a pre-installed CR2025 battery for added convenience. The versatile entertainment center with fireplace can be used with or without heat allowing for year-round enjoyment and flexibility to bring ambiance in any room, any season. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Northwest and ONLY TV & Media Furniture by Northwest is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.