Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Fireplace 50 in Wall Mounted with Bluetooth Speakers & Remote to Adjust LED Flames

  • Mfr # 80-BEF-50B

  • Zoro # G522434847


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Height
20.47 in
Color
Black
Depth
50 in
Width
4.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-BEF-50B
Zoro #
G522434847
UPC #
196593994564
Country of Origin
China

Dimensions

Height
20.47 in
Depth
50 in
Width
4.28 in

Details

Color
Black

Description

Bring the beauty and warmth of a real fireplace into your living space without any of the mess with the 50-Inch Wall Fireplace Electric with Remote Control by Northwest. This faux fireplace includes a remote control that lets you power the unit on and off, change between low (750W), high (1500W), and no heat settings, set an automatic shutoff timer from 30-minutes up to 8-hours, adjust the brightness of the orange and blue flames, or control the temperature from anywhere in the room. The versatile fireplace insert includes mounting hardware for easy wall mounted or recessed installation below your mantle or on your bedroom wall as well as removable metal feet that allow for freestanding use on your floor, making it a great addition to any space as functional room decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.