This item is Discontinued.

Northwest Full-Size Binocular, 7 x 50 Magnification, Porro Prism, 367 ft @1000 yd Field of View BFP0750

Full-Size Binocular, 7 x 50 Magnification, Porro Prism, 367 ft @1000 yd Field of View (Discontinued)

  • Mfr # BFP0750
  • Zoro # G3195543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFP0750
Zoro #
G3195543
UPC #
853777002438
Country of Origin
China

Dimensions

Height (In.)
3 7/8 in
Length (In.)
7 1/8 in
Width (In.)
7 in

Details

Item
Binocular
Type
Full-Size
Magnification
7 x 50
Field of View
367 ft @1000 yd
Prism Type
Porro
Weather Resistant
Fog Resistant, Water Resistant
Construction
Aluminum with Rubber Armor
Min. Distance (Ft.)
23 ft
Includes
Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, Nylon Case with Nylon Strap with Padded Neck, Objective Lens Cover, Rubber Eye Cups, Tripod Mount with Cover
Tripod Mountable
Yes
Optical Lens Coating
Fully Coated
Weight
39.2 oz

Description

Binoculars, Full Size, Magnification 7x50, Field of View 367 Ft @1000 yd., Min Distance 23 ft., Weather Resistant Fog Proof,Water Proof, Prism Type Porro, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Armor, Length 7 3/32 in. Width 6 15/16 in. Height 3 13/16 in. Includes Nylon Case with Nylon Strap with Padded Neck, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and tripod mount with Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.