This item is Discontinued.

Northwest Northwest 1COL361000042RET 60 x 72 in. COL 361 South Carolina Gamecocks Sliver Knit Throw 1COL361000042RET

This item is Discontinued.

Northwest

Northwest 1COL361000042RET 60 x 72 in. COL 361 South Carolina Gamecocks Sliver Knit Throw (Discontinued)

Mfr # 1COL361000042RET
Zoro # G203776693
UPC # 87918089631
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1COL361000042RET
Zoro #
G203776693
UPC #
87918089631
Country of Origin
China

Description

Features
  • This microplush super-soft fabric is like wrapping yourself with a cloud
  • This blankets are actually two blankets hand sewn together for luxury you can feel and durability you can depend on
  • Significantly bigger than your average blanket for true head-to-toe coverag
Fabric & Care
  • Survives Washing & Regulates Temperature: Made to withstand heavy laundering and gets softer with every wash. Innovative fiber technology is designed to regulate temperature, keeping you comfortable in any temperature or in any season
Specifications
  • Material: 100% Acrylic
  • Team: South Carolina Gamecocks
  • League: NFL
  • Size: 60 x 72 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.