Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Northwest 80-CB338 Flying Alarm Clock with Blue Back Light 80-CB338

Northwest 80-CB338 Flying Alarm Clock with Blue Back Light (Discontinued)

  • Mfr # 80-CB338
  • Zoro # G803693154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-CB338
Zoro #
G803693154
UPC #
886511665484
Country of Origin
China

Description

Having trouble getting up with your current alarm clock. Snooze no more with the northwest flying alarm clock. When the alarm sounds, the propeller launches into the air, releasing the key to snooze. The alarm continues to go off until you catch and place the propeller back in the station. Get your day started with a flying leap out of bed.

Features
  • Digital alarm clock
  • Snooze function
  • Alarms sounds like airplane taking off
  • Propeller flies at random heights
Specifications
  • Back Light Color: Blue
  • Dimension: 5.5" x 5.5" x 4"
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.