Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Northwest Northwest C11NHL9C6600004RTL NHL 9C6 Blackhawks Lighting Backpack C11NHL9C6600004RTL

Northwest C11NHL9C6600004RTL NHL 9C6 Blackhawks Lighting Backpack (Discontinued)

  • Mfr # C11NHL9C6600004RTL
  • Zoro # G604008164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11NHL9C6600004RTL
Zoro #
G604008164
UPC #
87918788015
Country of Origin
China

Description

Be striking with this Officially Licensed NHL .Lightning" Kids Sports Backpack by The Northwest Company. Take the perfect jump back into the school year with the Lightning Backpack. The great color combo and electric graphic, reppin' your favorite team is sure to have your elementary kids excited to kick off the school year with a bang. Features a NHL team branded logo, shiny PVC with metallic accents, and two main compartments that allow for easy folder organization and pencils. Has adjustable shoulder straps and mesh back panel for support and comfort and two side mesh panels for water bottle storage.

Specifications
  • Material: 600D Polyester
  • League Name: NHL
  • Team Name: Chicago Blackhawks
  • Dimension: 165"H x 55"D x 12"W
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.