This item is Discontinued.

Northwest Northwest NOR-1MIC051000016RET-IFS 48 x 60 in. Classic Mickey Hi Mickey Triple Woven Jacquard Throw NOR-1MIC051000016RET-IFS

Northwest NOR-1MIC051000016RET-IFS 48 x 60 in. Classic Mickey Hi Mickey Triple Woven Jacquard Throw (Discontinued)

  • Mfr # NOR-1MIC051000016RET-IFS
  • Zoro # G103683510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOR-1MIC051000016RET-IFS
Zoro #
G103683510
UPC #
190604024073
Country of Origin
China

Description

This loom woven triple layer tapestry throw blanket is fringed on all 4 sides. This blanket can be used at the game, on a picnic, in the bedroom, or cuddle under it in the den while watching the game. Use it as a room accent, bed covering, throw blanket or wall hanging. They are easy to care for, and are machine washable and dryable. This blanket is made of 100% acrylic. Actual item will vary from image. Officially licensed product vibrant, true to life colors tough, durable construction blanket is fringed on all 4 sides use it as a room accent.

Specifications
  • Material: 100% Acrylic
  • Size: 48" x 60"
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.