Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism

  • Mfr # MFZ8070

  • Zoro # G3004452


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Magnification
20 to 80 X 70
Prism Type
Porro
Optical Lens Coating
Fully Coated
Includes
Cleaning Cloth, Lens Covers, Mini Tripod, Nylon Case and Strap
Field of View
24 ft @ 1000 yd At Maximum Zoom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFZ8070
Zoro #
G3004452
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
5 3/8 in
Length (In.)
17 1/8 in
Width (In.)
3 3/4 in

Details

Item
Monocular
Magnification
20 to 80 X 70
Prism Type
Porro
Optical Lens Coating
Fully Coated
Includes
Cleaning Cloth, Lens Covers, Mini Tripod, Nylon Case and Strap
Field of View
24 ft @ 1000 yd At Maximum Zoom
Type
Spotting Scope
Tripod Mountable
Yes
Weather Resistant
Fog Resistant, Water Resistant
Weight
51.2 oz
Construction
Rubber Armor

Description

Monocular, Spotting Scope, Magnification 20 to 80 X 70, Field of View 24 ft. @ 1000 yd.At Maximum Zoom, Prism Type Porro, Length 17 1/8 in. Width 3 3/4 in. Height 5 1/3 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Mini Tripod, Nylon Case and Strap, Lens Covers, Cleaning Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.