Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northwest Tripod BTP1

Tripod (Discontinued)

  • Mfr # BTP1
  • Zoro # G2878662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTP1
Zoro #
G2878662
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Overall Height
23 5/8 in
Overall Depth
4 1/2 in

Details

Item
Tripod
Includes
Nylon Case
Construction
Metal
Accessory Type
Tripod

Description

Tripod, Length 23 2/3 in. Width 4 1/2 in. Height 2 1/2 in. Construction Metal, Includes Nylon Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.