Shop NORTON
See all product information
Create Account
38A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 60
- Mfr # 66253288766
- Zoro # G022805215
product price:Â
$
62.15
/ea
Key Features
Width
1 in
Length
10.4 in
Height
9.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66253288766
- Zoro #
- G022805215
- UPC #
- 00662532887667
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 10.4 in
- Height
- 9.6 in
Details
- Item
- Toolroom Grinding Wheels
Description
NORTON 66253288766 38A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 60 GRIT, ALUMINUM OXIDE ABRASIVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.