39C STRAIGHT TOOLROOM WHEEL, 6 IN DIA X 3/4 IN THK, 1 .25 CENTER HOLE, 100
- Mfr # 66252837717
- Zoro # G222804438
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
5.8 in
Height
1.1 in
Length
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252837717
- Zoro #
- G222804438
- UPC #
- 00662528377172
- Country of Origin
- United States
Dimensions
- Width
- 5.8 in
- Height
- 1.1 in
- Length
- 5.8 in
Details
- Item
- Toolroom Grinding Wheels
Description
USE THIS 39C SC TYPE 01 TOOLROOM WHEEL FOR STOCK REMOVAL, SURFACE GRINDING, TOOL SHARPENING, TOOL AND CUTTER GRINDING AND TRUING AND DRESSING NON-STEEL APPLICATIONS AS WELL AS 300 SERIES STAINLESS STEEL. FEATURING A SHARP, HIGH PURITY GREEN SILICON CARBIDE ABRASIVE, THESE STRAIGHT WHEELS ARE ALSO USEFUL FOR GRINDING METAL MATRIX COMPOSITES, PLASMA SPRAYED MATERIALS, MASONRY AND STONE. ITS VITRIFIED BOND IS ENGINEERED ESPECIALLY TO MAXIMIZE THE LIFE OF SILICON CARBIDE ABRASIVES WHEN USED WITH YOUR CNC CUTTING TOOL MACHINE, CYLINDRICAL GRINDER OR SURFACE GRINDER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.