39C STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 80

  • Mfr # 66252941618

  • Zoro # G122804538


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Width
6.8 in
Height
0.9 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252941618
Zoro #
G122804538
UPC #
00662529416184
Country of Origin
United States

Dimensions

Width
6.8 in
Height
0.9 in
Length
6.8 in

Details

Item
Toolroom Grinding Wheels

Description

USE THIS 39C SC TYPE 01 TOOLROOM WHEEL FOR STOCK REMOVAL, SURFACE GRINDING, TOOL SHARPENING, TOOL AND CUTTER GRINDING AND TRUING AND DRESSING NON-STEEL APPLICATIONS AS WELL AS 300 SERIES STAINLESS STEEL. FEATURING A SHARP, HIGH PURITY GREEN SILICON CARBIDE ABRASIVE, THESE STRAIGHT WHEELS ARE ALSO USEFUL FOR GRINDING METAL MATRIX COMPOSITES, PLASMA SPRAYED MATERIALS, MASONRY AND STONE. ITS VITRIFIED BOND IS ENGINEERED ESPECIALLY TO MAXIMIZE THE LIFE OF SILICON CARBIDE ABRASIVES WHEN USED WITH YOUR CNC CUTTING TOOL MACHINE, CYLINDRICAL GRINDER OR SURFACE GRINDER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.