57A STRAIGHT TOOLROOM WHEEL, 8 IN DIA X 1 IN THK, 1 .25 CENTER HOLE, 60 GRIT

  • Mfr # 66253044270

  • Zoro # G622802164


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Length
8.7 in
Height
0.41 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253044270
Zoro #
G622802164
UPC #
00662530442707
Country of Origin
United States

Dimensions

Length
8.7 in
Height
0.41 in
Width
8.5 in

Details

Item
Toolroom Grinding Wheels

Description

TRUE, DRESS, GRIND SURFACES, REMOVE STOCK AND SHARPEN TOOLS EFFICIENTLY WITH THE 57A AO TYPE 01 >4 IN TOOLROOM WHEEL. CRAFTED WITH A DURABLE ALUMINUM OXIDE ABRASIVE, THIS STRAIGHT WHEEL PAIRS WITH YOUR CNC CUTTING TOOL MACHINE OR CYLINDRICAL OR SURFACE GRINDER FOR HEAVY DUTY WORK ON A WIDE RANGE OF MATERIALS, INCLUDING TITANIUM, SUPER ALLOYS, ALUMINUM, BRASS, BRONZE AND COPPER CAST, DUCTILE AND GRAY IRON, 300 AND 400 SERIES STAINLESS, TOOL, SOFT AND HARD CARBON STEELS. FEATURING A SUPERIOR VITRIFIED BOND SYSTEM FOR EXTRA LONG WHEEL LIFE, THIS DURABLE WHEEL HOLDS ITS FORM EVEN ON HIGH G-RATIOS APPLICATIONS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.