Round Weld Nut, 5/8"-11, Steel
Mfr # 63642543461
Zoro # G1043603
product price: $9.79
/eaKey Features
Thread Size
5/8"-11
Base Shape
Round
Material
Steel
System of Measurement
Inch
Nut Style
Round Base Weld Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642543461
Zoro #
G1043603
UPC #
636425434610
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Connector Size
5/8"-11
Details
Item
Weld Nut
Base Shape
Round
Material
Steel
System of Measurement
Inch
Nut Style
Round Base Weld Nut
Product Type
Disc Retainer Nut
Compatible Abrasive Type
Fiber Discs
Connector Type
Threaded Hole
Color
Silver
Description
Disc Retainer Nut, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.