Zoro Homepage

6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel

  • Mfr # 66252825201

  • Zoro # G4357771


product price: $27.89
/ea

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252825201
Zoro #
G4357771
UPC #
662528252011
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Overall Diameter
6 in
Connector Size
5/8"-11
Overall Thickness
2 in
Back Thickness
3/4 in
Rim Thickness
1 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Aluminum Oxide
Abrasive Grit
16
Abrasive Wheel Hardness
Q
Max. RPM
6,000 RPM
Series
Gemini 57A
Specification
57A16-Q
Wheel Type
Type 11
Connector Type
Threaded Hole
Wheel Hardness
Q
Maximum Operating Speed
6,000 RPM
Compatible Tool Type
Cup Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Grit
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Compatible Tool Type Cup Grinder, Specification 57A16-Q, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Gemini 57A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.