Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic, 36 Grit

  • Mfr # 66252838460

  • Zoro # G7951467


product price:  $7.59
/ea
Sold in multiples of 25 for $189.75

Key Features

Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252838460
Zoro #
G7951467
UPC #
662528384606
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Quantum 3 RightCut
Maximum Operating Speed
12,225 RPM
Specification
QUANTUM3
Diamond Knockout
No
Application
Ferrous Metal, Stainless
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Quantum 3 RightCut, Wheel Type Type 1, Maximum Operating Speed 12,225 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.