Zoro Homepage

Abrasive Hand Pad, AlO, Very Fine, Maroon

  • Mfr # 66623398062

  • Zoro # G5387803


product price: $1.35
/ea
Sold in multiples of 5 for $6.75

Key Features

Length
9 in
Width
4 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623398062
Zoro #
G5387803
UPC #
666233980627
Country of Origin
Mexico

Dimensions

Length
9 in
Width
4 1/2 in
Overall Length
9 in
Overall Width
4 1/2 in
Overall Thickness
1/8 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
180
Grade
Very Fine
Series
Bear-Tex Thin-Flex
Function
Extremely thin and conformable for cleaning, blending, finishing,and deburring contoured surfaces and tight spaces
Color
Maroon
Coating Coverage
Open

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series Bear-Tex Thin-Flex, Overall Length 9 in, Overall Width 4 1/2 in, Grit 180, Coating Coverage Open, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.