Zoro Homepage
This item is Discontinued.
Norton Abrasives Abrasive Roll, 2" W x 150 ft. L, Cloth 66261109320

Abrasive Roll, 2" W x 150 ft. L, Cloth (Discontinued)

  • Mfr # 66261109320
  • Zoro # G9320132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261109320
Zoro #
G9320132
UPC #
662611093200
Country of Origin
France

Dimensions

Width
2"
Length
150 ft.

Details

Grit
150
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Grade
Fine
Series
K227
Abrasive Type
Coated
Backing Weight
J
Color
Brown
Item
Abrasive Roll

Description

Abrasive Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Fine, Grit 150, Series K227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.