Zoro Homepage

Abrasive Roll, 4" W x 30 ft.L, 100 to 150G

  • Mfr # 66261058364

  • Zoro # G5359751


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261058364
Zoro #
G5359751
UPC #
662610583641
Country of Origin
Mexico

Dimensions

Overall Length
30 ft
Overall Width
4 in
Length
30 ft
Width
4 in

Details

Item
General Purpose Fine Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Grit
180 to 220
Backing Material
Nylon
Series
644
Color
Maroon
Product Type
Surface Conditioning Roll

Description

Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grade Fine, Grit 150, Series Bear-Tex 644, Overall Length 30 ft, Overall Width 4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.