Shop NORTON ABRASIVES
See all product information
Create Account
1/1 GAL CART QUICKSET SEAMSEAL BEIGE HAZ-MAT, Tube
- Mfr # 7660782750
- Zoro # G412337210
product price:Â
$
28.75
/ea
Key Features
For Use On Surface Material
Aluminum, Steel
Color
Beige
Container Type
Cartridge
Application
Seals Any Body Seam Against Moisture or Dust and to Finish Skin Panels
Container Size
10.1 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660782750
- Zoro #
- G412337210
- UPC #
- -
- Country of Origin
- United States
- For Use On Surface Material
- Aluminum, Steel
- Color
- Beige
- Container Type
- Cartridge
- Item
- Sealer
- Application
- Seals Any Body Seam Against Moisture or Dust and to Finish Skin Panels
- Features
- Ready to Use, Excellent Adhesion
- Dry Time Recoat
- 30 min
- VOC Content Weight
- Less than 420 g/l
Dimensions
- Container Size
- 10.1 fl oz
Description
Quick-Set Seam Sealer can be used to seal any body seam against moisture or dust and to finish skin panels. Applies easily, Skins in 2 minutes; paintable in 30, Remains flexible when dry, Excellent adhesion to numerous substrates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.