
1/1 GAL CART URETHANE W/S SEAL BLK HAZ-MAT, Tube
Mfr # 7660782735
Zoro # G712345311
product price:Â $38.95
/eaKey Features
Container Type
Cartridge
Container Size
10.5 oz
Color
Black
Application
For windshield and backlite installations
Full Cure Time
24 to 36 hr
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7660782735
Zoro #
G712345311
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.5 oz
Details
Container Type
Cartridge
Color
Black
Application
For windshield and backlite installations
Full Cure Time
24 to 36 hr
Specific Gravity
1.173
Flash Point
-20°C
Description
A one part urethane adhesive sealant for windshield and backlite installations. Easy handling, fast-set properties, excellent shelf life. Passes Motor Vehicle Safety Standard #212 windshield barrier test and #216 crush test.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.