2-3/4 In. x 13 Yd. Dry Ice No-Fil NorGrip Paper Perforated H&L Vacuum Roll A975
- Mfr # 63642506123
- Zoro # G912335846
product price:Â
$
54.15
/ea
Key Features
Overall Length
13 yd
Overall Width
2-3/4 in
Abrasive Material
Ceramic Alumina
Backing Material
Anti-Loading Paper
Series
A975
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63642506123
- Zoro #
- G912335846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 yd
- Overall Width
- 2-3/4 in
Details
- Abrasive Material
- Ceramic Alumina
- Backing Material
- Anti-Loading Paper
- Series
- A975
- Color
- Blue
- Grit
- P500
- Attachment Type
- Hook and Loop
- Abrasive Type
- Coated
- Grade
- Super Fine
- Application
- Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Description
Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets. P-graded SG ceramic alumina abrasive for fastest cut rate and longest lifeWater-based non-pigmented stearate coating provides improved load resistance and no color transfer to workUnique fiber reinforced, flexible B-wt. latex saturated backing for 50% - 60% improvement in tear strength while retaining flexibilityHook and loop backing for easy attachment and changes240-800 grit for fine finishingPrecision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning holes in the hand block or file boardRolls are perforated every 2-3/4 in. to allow for use on multiple length hand blocks and file boards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.