
2-3/4 X 16-1/2 SHT P12B PSA A275 ADA, 50PK
Mfr # 66261131638
Zoro # G212336192
product price:Â $55.99
/pk 50, $1.12/eaKey Features
Grade
Medium
Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Color
Brown
Backing Material
Anti-Loading Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131638
Zoro #
G212336192
UPC #
-
Country of Origin
Canada
Dimensions
Length
16-1/2 in
Width
2-3/4 in
Details
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Attachment Type
PSA
Color
Brown
Backing Material
Anti-Loading Paper
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Description
Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.