
2-3/4 X 16-1/2 SHT P22B PSA A275 ADA, 50PK
Mfr # 66261131635
Zoro # G212336147
product price:Â $55.99
/pk 50, $1.12/eaKey Features
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Width
2-3/4 in
Grade
Fine
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131635
Zoro #
G212336147
UPC #
-
Country of Origin
Canada
Dimensions
Width
2-3/4 in
Length
16-1/2 in
Details
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Grade
Fine
Grit
P220
Color
Brown
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Description
Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.