2-3/4 X 16-1/2 SPDGRP-SHT 36E H875 NZ5, 25PK

  • Mfr # 66261123616

  • Zoro # G512336199


product price:  $76.49
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Color
Blue
Length
16-1/2 in
Backing Material
Paper
Series
H875P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261123616
Zoro #
G512336199
UPC #
-
Country of Origin
United States

Dimensions

Length
16-1/2 in
Width
2-3/4 in

Details

Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Color
Blue
Backing Material
Paper
Series
H875P
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Attachment Type
Hook and Loop
Grit
36

Description

Norton BlueFire Body File Sheets minimize loading, reduce heat, and provide an excellent cut life. NorZon Grain, Tough E-wt backing, Ideal for sanding filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.