2-3/4 X 16-1/2 SPDGRP-SHT 4E H875 NZ5, 25PK

  • Mfr # 66261123615

  • Zoro # G312336160


product price:  $68.89
/pk 25, $2.76/ea

Key Features

Abrasive Material
Zirconia Alumina
Attachment Type
Hook and Loop
Grade
Extra Coarse
Backing Material
Paper
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261123615
Zoro #
G312336160
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Abrasive Material
Zirconia Alumina
Attachment Type
Hook and Loop
Grit
40
Grade
Extra Coarse
Backing Material
Paper
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Series
H875P
Color
Blue

Description

Norton BlueFire Body File Sheets minimize loading, reduce heat, and provide an excellent cut life. NorZon Grain, Tough E-wt backing, Ideal for sanding filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.