
2-3/4 X 17-1/2 SHT P18B A275 ADA, 50PK
Mfr # 66261131648
Zoro # G912336898
product price:Â $43.55
/pk 50, $0.87/eaKey Features
Color
Brown
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Abrasive Material
Aluminum Oxide
Backing Material
Anti-Loading Paper
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131648
Zoro #
G912336898
UPC #
-
Country of Origin
Canada
Dimensions
Length
17-1/2 in
Width
2-3/4 in
Details
Color
Brown
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Grit
P180
Abrasive Material
Aluminum Oxide
Backing Material
Anti-Loading Paper
Grade
Fine
Description
Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.