Zoro Homepage

2-3/4 X 25 YD PSA-RL P8B CF A975

  • Mfr # 66261149566

  • Zoro # G312336573


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
A975
Abrasive Type
Coated
Overall Length
25 yd
Attachment Type
PSA
Backing Material
Anti-Loading Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149566
Zoro #
G312336573
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 yd
Overall Width
2-3/4 in

Details

Series
A975
Abrasive Type
Coated
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Grade
Coarse
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Abrasive Material
Ceramic Alumina
Grit
P80

Description

Norton Dry Ice A975 NorGrip hook and loop discs with Norton SG ceramic grain are ideal for hard-to-sand and self-healing clears. Norton SG Ceramic Grain provides superior cut on scratch-resistant clears and hard-to-sand primers, Quicker/cooler cut with better product life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.