Zoro Homepage

2" dia. Medium Grit Non Woven Quick Change Disc

  • Mfr # 66261009190

  • Zoro # G2098629


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261009190
Zoro #
G2098629
UPC #
662610091900
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Color
Maroon
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Overall Diameter 2 in, Quick Change System TR, Series Bear-Tex Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.