2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 80 GRIT R228 AO, 100PK

  • Mfr # 66261121023

  • Zoro # G610942438


product price:  $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Abrasive Type
Aluminum Oxide
Backing Weight
X-Weight Cotton
Color
Brown
Maximum Operating Speed
30,000 RPM
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261121023
Zoro #
G610942438
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Overall Length
2 in
Overall Diameter
2 in.

Details

Abrasive Type
Aluminum Oxide
Backing Weight
X-Weight Cotton
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Type R (III)
Application
Stock Removal, Blending, Removal
Shape
Round
Use with
Hand Held Sander
Grade
Coarse
Grit
80
Quick Change System
TR

Description

For reliable all-purpose abrasion, use this Gemini R228 coarse grit Type III quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.