
2 X 6 YD NORTON #78 HUSKY DUCT TAPE SILVER
Mfr # 63642578000
Zoro # G012307378
product price:Â $21.99
/eaKey Features
Features
Highly conformable and moisture-resistant
Duct Tape Length
60 yd
Tape Backing Material
Polyester Cloth
Duct Tape Width
2 in
Tape Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642578000
Zoro #
G012307378
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Length
60 yd
Duct Tape Width
2 in
Details
Features
Highly conformable and moisture-resistant
Tape Backing Material
Polyester Cloth
Tape Color
Silver
Description
Norton Duct Tape is a silver polyester cloth tape that is highly conformable and moisture resistant. Ideal for general purpose repair applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.