
3 In. Ice Foam H&L Disc Q255 Aluminum Oxide P2000 Grit, 6PK
Mfr # 63642506021
Zoro # G912335792
product price:Â $32.85
/pk 6, $5.48/eaKey Features
Disc Backing Material
Foam
Max. RPM
12000
Grade
Ultra Fine
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642506021
Zoro #
G912335792
UPC #
-
Country of Origin
France
Dimensions
Disc Diameter
3 in
Details
Disc Backing Material
Foam
Max. RPM
12000
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook and Loop
Grit
P2000
Series
Q255
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Color
Magenta
Description
Put a fine finish or microfinish on your clear coats, varnishes, composites and gel coats with Q255 fine grit foam H&L discs. With faces that are color-coded by grit size for easy identification, these foam H&L discs also feature a hook and loop back for easy removal and attachment while you work. Their premium, P-graded fine grit aluminum oxide grain is ideal for moist finishing work, and their conformable, integrated foam backing eliminates pigtails and potential reworks. The open mesh design lays down uniform scratch patterns and a semi-polished finish that can be quickly buffed out. Premium, P-graded fine grit aluminum oxide grain*Conformable, integrated foam backing eliminates pigtails and costly rework; produces a semi-polished finished that can be quickly buffed out*Open mesh design distributes pressure evenly for quicker sanding and uniform scratch patterns *Best choice for moist finishing of clear coats, varnishes, composites, and gel coats; face is color-coded by grit size for easy grit identification; hook and loop back allows quick and easy attachment and clean removal*Quick and easy buff out
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.