
3in Norton Ice 1500 grit foam discs, 6PK
Mfr # 63642506022
Zoro # G712335954
product price:Â $32.85
/pk 6, $5.48/eaKey Features
Disc Attachment Type
Hook and Loop
Disc Backing Material
Foam
Grade
Ultra Fine
Max. RPM
12000
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642506022
Zoro #
G712335954
UPC #
-
Country of Origin
France
Dimensions
Disc Diameter
3 in
Details
Disc Attachment Type
Hook and Loop
Disc Backing Material
Foam
Grade
Ultra Fine
Max. RPM
12000
Abrasive Material
Aluminum Oxide
Grit
P1500
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Series
Q255
Color
Blue
Description
Norton Ice Finishing Foam discs, used moist, will produce a semi-polished surface which greatly reduces buffing time. Integrated foam backing, Open Mesh Design, Produces a semi-polished finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.